Beli pisco vacuum pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Vacuum Pad Screw
    Mulai

    Rp28.900

    PISCO Vacuum Pad Screw
    atribut:
    • Connection Port Dia.: M6x1.0
    • Finish Material: Main Body: Brass + Electroless Nickel Plate
  2. SMC Vacuum Pad ZPR40F
    Mulai

    Rp1.799.900

    SMC Vacuum Pad ZPR40F
    atribut:
    • Pad Material: NBR
    • Connector Thread: M8X1.25
    • Extraction Direction: Lateral direction
    • Pad Diameter (Φmm): 40
    • Pad Shape: Swing shape
    • Seat Post Diameter (Φmm): Vacuum outlet / 6
    • Thread Size: (B8) M8 x 1.25
    • Type of Connection: Vacuum outlet / one-touch fitting, mounting connection / female thread
    • Vacuum Outlet: (06) o6 tube
  3. PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    Mulai

    Rp119.900

    PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    atribut:
    • Material: Pad rubber:Nitrile rubber
    • Pad Outside Diameter (mm): 30
  4. PISCO Vacuum Pad Screw
    Mulai

    Rp30.900

    PISCO Vacuum Pad Screw
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate
  5. PISCO Vacuum Pad Bellows Type (Nitrile Rubber)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

    PISCO Vacuum Pad Bellows Type (Nitrile Rubber)
    atribut:
    • Material: Nitrile rubber
  6. PISCO Vacuum Pad Pad Mounting Screw
    Mulai

    Rp40.900

    PISCO Vacuum Pad Pad Mounting Screw
    atribut:
    • Connection Diameter: M6x1.0
    • Finishing Material: Brass+electroless nickel plating
    • Pad Size: 40, 50φ mm
  7. Myotoku Sekrup Generator Vakum, Tipe Set Sekrup
    65%
    Mulai

    Rp64.900

  8. PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Mulai

    Rp419.900

    PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Deskripsi:
    Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
    atribut:
    • Dimension B (mm): 60.1
    • Dimension C (mm): 11.7
    • Weight (g): 35.5
    • Material: Pad rubber material / Nitrile
    • Opposite Side H2 (mm): 12
    • Applicable Tube Outer Diameter (mm): Ø6
    • Dimension L1 (mm): 8
    • Dimension L2 (mm): 26
    • Dimension L3 (mm): 20
    • Dimension P (mm): phi 16
    • Dimensions t (mm): 4
    • Mounting Screw: M14
    • Opposite Side H1 (mm): 17
    • Putt Diameter (mm): 10
    • Spring force (N): 4.0 to 7.1
    • Stroke S (mm): 6
  9. CONVUM Vacuum Pad (Bantalan Vakum)
    Mulai

    Rp62.900

    CONVUM Vacuum Pad (Bantalan Vakum)
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
  10. SMC Vacuum Pad
    Mulai

    Rp89.900

  11. PISCO Vacuum Pad Soft Type Pad Rubber Only
    Mulai

    Rp68.900

    PISCO Vacuum Pad Soft Type Pad Rubber Only
    atribut:
    • Material (metal hood)/Processing: Standard specification
    • Pad Shape: Soft Type
  12. PISCO Pad Rubber Only (Material Silicon)
    Mulai

    Rp75.900

    PISCO Pad Rubber Only (Material Silicon)
    Deskripsi:
    Replacement vacuum pad alone (for standard type)Useable: Vacuum generator, in combination with a vacuum pump or the like, used in the suction conveyance or fixing of the workpiece.
    atribut:
    • Material: Silicon rubber
  13. PISCO Vacuum Pad
    Mulai

    Rp69.900

  14. Swallow Kamper Bola Gantung
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Swallow Kamper Bola Gantung
    Deskripsi:
    Anti ngengat dan penjamuran.
    atribut:
    • Color: Mix color
    • Volume: 171g
  15. PISCO Vacuum Pad Bellows Type (Silicon Rubber)
    Mulai

    Rp129.900

    PISCO Vacuum Pad Bellows Type (Silicon Rubber)
    atribut:
    • Material: Pad rubber: Silicone rubber
  16. PISCO Vacuum Pad Bellows Type Pad Rubber Only
    Mulai

    Rp109.900

    PISCO Vacuum Pad Bellows Type Pad Rubber Only
    atribut:
    • Material (metal hood)/Processing: Standard specification
Daftar Harga pisco vacuum pad Terbaru October 2026
PISCO Vacuum PadRp40.900
PISCO Vacuum Pad ScrewRp28.900
PISCO Vacuum PadRp40.900
SMC Vacuum Pad ZPR40FRp1.799.900
PISCO Bellows Type Vacuum Pad, Nitrile RubberRp119.900
PISCO Vacuum Pad ScrewRp30.900
PISCO Vacuum Pad Bellows Type (Nitrile Rubber)Rp78.900
Fuji Electric Electromagnetic Contactor Solid State (Kontaktor Magnet)Rp329.900
PISCO Vacuum Pad Pad Mounting ScrewRp40.900
Myotoku Sekrup Generator Vakum, Tipe Set SekrupRp64.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait